Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Interior Flat Latex Enamel Paint, Mist Green Gallon Pail 1/Case - 11600-1

Rollover image to zoom in

Click image to enlarge

See all 404 items in product family

Diamond Brite Interior Flat Latex Enamel Paint, Mist Green Gallon Pail 1/Case - 11600-1

Item #: WBB1588079

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Interior Flat Latex Enamel, Mist Green Gallon Pail 1/Case - 11600-1

Flat enamel is a paint with a durable flat, matte finish. It's a good choice for powder rooms and halls, as it holds up to occasional cleaning. For use on: walls, ceilings, woodwork. Works well on surfaces such as wood, drywall, aluminum, masonry, brick, stucco and vinyl. A general rule is that the shinier the paint finish, the better it will stand up to washing and cleaning. Use soap and water for cleaning the painted surface. Do not dispose of this product down a drain. Protect from freezing. 300-350 Sq. Ft coverage/gallon. For best results, prime the surface first to reduce the need for a second coat. Diamond Brite 40100 Interior/Exterior Latex PVA Primer Sealer is recommended (sold separately).

Product Specifications

    • COLOR FINISHMist Green
    • SIZE TYPECan
    • COLOR FAMILYGreen
    • MANUFACTURERS PART NUMBER11600-1
    • SIZE1 gal.
    • STYLEFlat
    • PRODUCT FAMILYGeneral Purpose
    • TYPELatex
    • FINISHFlat
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!