Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Interior Semi-Gloss Paint, Chocolate Gallon Pail 1/Case - 21350-1

Rollover image to zoom in

Click image to enlarge

See all 404 items in product family

Diamond Brite Interior Semi-Gloss Paint, Chocolate Gallon Pail 1/Case - 21350-1

Item #: WBB1588126

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Diamond Brite Paint Interior Semi-Gloss, Chocolate Gallon Pail 1/Case - 21350-1

Provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.

Product Specifications

    • COLOR FINISHChocolate
    • SIZE TYPECan
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBER21350-1
    • SIZE1 gal.
    • STYLESemi-Gloss
    • PRODUCT FAMILYGeneral Purpose
    • TYPE--
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!