Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Latex Gloss Enamel Paint, Royal Blue 8 Oz. Pail 6/Case - 81400-6

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Diamond Brite Latex Gloss Enamel Paint, Royal Blue 8 Oz. Pail 6/Case - 81400-6

Item #: WBB1588154

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Diamond Brite Paint Latex Gloss Enamel, Royal Blue 8 Oz. Pail 6/Case - 81400-6

High gloss paints have an almost reflective quality, as their shiny finish mimics the look of enamel or plastic. Though not widely used in home interiors, it is becoming more popular for a dramatic look on cabinets, trim, and furniture in very formal and very contemporary settings. Rather than choosing a high gloss paint for a whole room, use it sparingly in select locations, such as doors and trim. This finish will magnify any surface imperfections, so careful preparation and sanding is essential before painting with high gloss paints. For best results, use Diamond-Brite PVA Primer-Sealer (sold separately) to properly prepare and seal the surface before painting. For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect from freezing.

Product Specifications

    • COLOR FINISHRoyal Blue
    • SIZE TYPECan
    • FINISHGloss
    • MANUFACTURERS PART NUMBER81400-6
    • PACKAGE QUANTITY6
    • SIZE8 oz.
    • BRANDDiamond Brite Paint
    • STYLEGloss
    • TYPELatex Enamel
    • PRODUCT FAMILYGeneral Purpose
    • COLOR FAMILYBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!