Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Latex Kitchen & Bath Paint, Gallon Pail 1/Case - 40400-1

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Diamond Brite Latex Kitchen & Bath Paint, Gallon Pail 1/Case - 40400-1

Item #: WBB1588049

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Latex Kitchen & Bath, Gallon Pail 1/Case - 40400-1

Any room, such as a kitchen or bathroom, that will be exposed to water, splashing, or steam, is best painted with a semi-gloss paint. Diamond-Brite Kitchen & Bath paint is formulated with a mildew protectant to reduce brown spotting caused by a buildup of mildew. For best results, priming the surface first can reduce the need for a second coat. Recommended primer is Diamond Brite 40100 Interior/Exterior Latex PVA Primer Sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect from freezing.

Product Specifications

    • COLOR FINISHWhite
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER40400-1
    • SIZE1 gal.
    • STYLE--
    • PRODUCT FAMILYGeneral Purpose
    • TYPELatex
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!