Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Latex Paint & Primer In-One, 5 Gallon Pail 1/Case - 11900-5

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Diamond Brite Latex Paint & Primer In-One, 5 Gallon Pail 1/Case - 11900-5

Item #: WBB1588133

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Latex Paint & Primer In-One, 5 Gallon Pail 1/Case - 11900-5

Flat enamel is a paint with a durable flat, matte finish. It's a good choice for powder rooms and halls, as it holds up to occasional cleaning. Where to Use Interior: Walls, ceilings, woodwork; bedrooms, family rooms, dining rooms, kids rooms and offices. Surfaces: Wood, drywall, aluminum, masonry, brick, stucco and vinyl. A general rule is that the shinier the paint finish, the better it will stand up to washing and cleaning. Use soap and water for cleaning the painted surface. Do not dispose of this product down a drain. Instead, contact your household refuse collection service. Protect it from freezing. 300-350 Sq. Ft of coverage per gallon. For best results, priming the surface first can reduce the need for a second coat.  Diamond Brite cannot guarantee 1 coat coverage on all jobs.

Product Specifications

    • COLOR FINISHWhite
    • SIZE TYPEPail
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER11900-5
    • SIZE5 gal.
    • STYLE--
    • PRODUCT FAMILYGeneral Purpose
    • TYPEPrimer
    • FINISHFlat
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!