Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Latex PVA Primer, Gallon Pail 1/Case - 40100-1

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Diamond Brite Latex PVA Primer, Gallon Pail 1/Case - 40100-1

Item #: WBB1588099

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Latex PVA Primer, Gallon Pail 1/Case - 40100-1

The final step of any painting prep should be priming the surface before you paint. Some surfaces are slick and pose adhesion problems for paint. Others, like new drywall, have varying porosities-they absorb at different rates across the surface. To seal the porosity of drywall and provide a uniform surface for paint, use PVA primer. PVA, polyvinyl acetate, is the resin system used in the primer. PVA drywall primer was designed for new drywall. This type of primer wets the surface of the wall very well and seals the surface too, making it easier to re-coat. PVA primer will not act as a stain blocking primer. For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect from freezing.

Product Specifications

    • COLOR FINISHWhite
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER40100-1
    • SIZE1 gal.
    • STYLE--
    • PRODUCT FAMILYGeneral Purpose
    • TYPEPrimer
    • FINISHFlat
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed