Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydro-Lok Liquid Repellent Treatment, 16 Oz. Bottle 12/Case - TPC-1000CS

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Hydro-Lok Liquid Repellent Treatment, 16 Oz. Bottle 12/Case - TPC-1000CS

Item #: WBB1596951

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.40 Save up to 15%
Price: $ 151.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Hydro-Lok Liquid Repellent Treatment, 16 Oz. Bottle 12/Case - TPC-1000CS

Rainguard's Hydro-Lok contains revolutionary technology that repels water, mud, ice and other liquids and protects against corrosion and wear caused by exposure to the elements. Safe and colorless, Hydro-Lok is a self-contained, easy to operate, one-step product designated to meet your household waterproofing needs. It can be reapplied at any time for added performance and water protection. Easy to apply, dries clear, will not yellow over time and will not harm children, pets or plants.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES1-1/2
    • COLOR FINISHClear
    • COVERAGE--
    • SIZE TYPECan
    • WEIGHT LBS1
    • SIZE1 pt.
    • HEIGHT INCHES9-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY12
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-1000CS
    • DESCRIPTIONWater Repellent
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!