Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Oil Aluminum Paint, 32 Oz. Pail - 46000-4

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Diamond Brite Oil Aluminum Paint, 32 Oz. Pail - 46000-4

Item #: WBB1588096

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Oil Aluminum Paint, 32 Oz. Pail - 46000-4

Dimond-Brite Aluminum paint is an excellent product to cover almost any surface seeking a brite aluminum finish. This is a great product to recoat chainlink fencing, radiator heaters, machinery, etc. This paint can be used indoors or outdoors. Durable, long lasting enamel is corrosion resistant. Excellent gloss and color retention with superior coverage and hiding. Protects against the elements and is ideal for heavy-duty and commercial environments. 6-8 Hr dry time with a 24 hr recoat time. 300 Sq. Ft Coverage per Gallon. Mineral Spirits clean-up. Protect from freezing.

Product Specifications

    • COLOR FINISHAluminum
    • SIZE TYPECan
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER46000-4
    • SIZE1 qt.
    • STYLE--
    • PRODUCT FAMILYGeneral Purpose
    • TYPEOil
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!