Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Oil Enamel Paint, Chestnut 32 Oz. Pail 1/Case - 31350-4

Rollover image to zoom in

Click image to enlarge

See all 404 items in product family

Diamond Brite Oil Enamel Paint, Chestnut 32 Oz. Pail 1/Case - 31350-4

Item #: WBB1588140

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Oil Enamel, Chestnut 32 Oz. Pail 1/Case - 31350-4

Provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare Interior or Exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 Hr dry time; 24 hr. recoat time. 300 Sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.

Product Specifications

    • COLOR FINISHChestnut
    • SIZE TYPECan
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBER31350-4
    • SIZE1 qt.
    • STYLEGloss
    • PRODUCT FAMILYGeneral Purpose
    • TYPEOil Enamel
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!