Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Oil Gloss Polyurethane Paint, 5 Gallon Pail 1/Case - 71000-5

Rollover image to zoom in

Click image to enlarge

See all 275 items in product family

Diamond Brite Oil Gloss Polyurethane Paint, 5 Gallon Pail 1/Case - 71000-5

Item #: WBB1588143

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Oil Gloss Polyurethane, 5 Gallon Pail 1/Case - 71000-5

Polyurethane is an ultra clear/hard durable finish formulated to protect interior wood surfaces from nicks, scratches, spills and stains. This easy-to-apply polyurethane enhances the natural wood grain with a beautiful, clear finish. Interior Polyurethane is primarily for interior and protected exterior wood surfaces including floors, doors, furniture and cabinets. Coverage is approximately 500 sq. feet/gal. depending upon surface porosity. Use on bare, stained or previously varnished or finished wood. This product has 6-8 hour drying time (not recommended to use on hot/humid days). Has superior durability, and protects against spills and stains. 6-8 Hr Dry Time; 24 hr recoat time. Mineral Spirits clean-up. Protect from freezing.

Product Specifications

    • COLOR FINISHClear
    • SIZE TYPEPail
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBER71000-5
    • SIZE5 gal.
    • PRODUCT FAMILYGeneral Purpose
    • TYPEOil
    • FINISHGloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed