Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Oil Varnish Stain Paint, Brown Mahogany Gallon Pail 1/Case - 70500-1

Rollover image to zoom in

Click image to enlarge

See all 275 items in product family

Diamond Brite Oil Varnish Stain Paint, Brown Mahogany Gallon Pail 1/Case - 70500-1

Item #: WBB1588070

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.99 Save up to 13%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Diamond Brite Paint Oil Varnish Stain, Brown Mahogany Gallon Pail 1/Case - 70500-1

Diamond-Brite Varnish Stain is an easy way to change the color of your currently stained or polyurethane finished wood. There's no stripping or heavy sanding necessary to remove the old finish. Simply give it a light sanding with fine-grit sandpaper, remove sanding dust, and brush on a coat of Diamond-Brite Varnish Stain. The wood graining in the wood will show through when completed. 4-6 Hr Dry Time; 24 hr recoat time. 400 Sq. Ft coverage per gallon. Mineral Spirits clean-up. Protect from freezing.

Product Specifications

    • COLOR FINISHBrown Mahogany
    • SIZE TYPECan
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBER70500-1
    • SIZE1 gal.
    • STYLE--
    • PRODUCT FAMILYGeneral Purpose
    • TYPEOil
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!