Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paint Booster, 4 Oz. Bottle 12/Case - TPC-1200CS

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Paint Booster, 4 Oz. Bottle 12/Case - TPC-1200CS

Item #: WBB1596958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rainguard International Paint Booster, 4 Oz. Bottle 12/Case - TPC-1200CS

Rainguard's Paint Booster is the ultimate paint upgrade that adds water repellency to interior and exterior paint by enhancing color retention. It controls mold and mildew for ultimate protection. Add to water or acrylic paints.

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES1-3/4
    • COLOR FINISHClear
    • COVERAGE100 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS0.5
    • SIZE4 oz.
    • HEIGHT INCHES6-1/2
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY12
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-1200CS
    • DESCRIPTIONWater Repellent
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!