Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plugger 25 Clear Acrylic Flat Sheen Surface Sealer, Gallon Bottle 4/Case - CR-1525CS

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Plugger 25 Clear Acrylic Flat Sheen Surface Sealer, Gallon Bottle 4/Case - CR-1525CS

Item #: WBB1596932

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.40 Save up to 18%
Price: $ 90.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Plugger 25 Clear Acrylic Flat Sheen Surface Sealer, Gallon Bottle 4/Case - CR-1525CS

Rainguard Plugger 25 solids is a versatile, high-performance modified silicone acrylic water repellent and sealer for application on painted and unpainted, vertical or horizontal concrete, masonry, brick or wood surfaces. Hybrid formula penetrates surface for superior adhesion and outstanding moisture protection. Use as primer to seal and bind chalked surfaces to improve adhesion of topcoat materials. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 60-400 sq. ft. per gallon. Flat sheen offers minimal change in surface appearance for painted or unpainted surfaces. Dries in 1-2 hours. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE60-400 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLEFlat Sheen
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • FINISHFlat
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-1525CS
    • DESCRIPTIONSealer
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed