Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vandltop RTU Sacrificial Anti-Graffiti Coating, Gallon Bottle 4/Case - VG-7101CS

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Vandltop RTU Sacrificial Anti-Graffiti Coating, Gallon Bottle 4/Case - VG-7101CS

Item #: WBB1596894

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.92 Save up to 15%
Price: $ 128.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Vandltop RTU Sacrificial Anti-Graffiti Coating, Gallon Bottle 4/Case - VG-7101CS

Rainguard's VandlTop Sacrificial anti-graffiti coating is a one-time use, sacrificial product formulated to allow removal of graffiti defacement without the use of chemicals. During the graffiti removal process, VandlTop, as a sacrificial product, is also removed and has to be re-applied to maintain protection against future graffiti attacks. For application to new masonry, stucco or concrete surfaces, a first coat of Rainguard water repellent(s) protection is required (sold separately). Easy application - spray, brush or roll according to instructions. Lower labor costs - apply 2nd coat after only 1-2 hours dry time.

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE225-300 Sq. Ft.
    • SIZE TYPEJug
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLELow Sheen
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERVG-7101CS
    • DESCRIPTIONAnti-Graffiti Coating
    • TYPESacrificial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed