Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

V2100 Aluminum

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel White Gallon Can - 215758 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel White Gallon Can - 215758 - Pkg Qty 2

Item #: WBB686430

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$64.95 each

Sold in packages of 2

Price: $129.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 2500 System <250 VOC DTM Alkyd Enamel White

The lowest VOC version (<250 g/l) of Rust-Oleum's original Direct-To-Metal (DTM) rust preventative coating that provides metal surfaces with ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER215758
    • DESCRIPTIONV2500 System <250 VOC DTM Alkyd Enamel
    • SIZE1 gal.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<250 VOC DTM Alkyd Enamel
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!