Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Plastic Paint Shown

Rust-Oleum 4200/4300 System High Heat Coating (<650 G/L VOC High Temp), Green Gallon Can - 4233402 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rust-Oleum 4200/4300 System High Heat Coating (<650 G/L VOC High Temp), Green Gallon Can - 4233402 - Pkg Qty 2

Item #: WBB686310

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$77.95 each

Sold in packages of 2

Price: $155.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 4200/4300 System High Heat Coating Green (<650 g/l VOC High Temp)

Prevents moisture from reaching the primer. Excellent resistance to general weathering, salt air, mild chemicals, fumes and light abrasion. No heat cure required. Modified silicone coating protects surfaces subject to temperatures 300-800° F (149-427° C)
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGreen
    • SIZE TYPECan
    • COLOR FAMILYGreen
    • MANUFACTURERS PART NUMBER4233402
    • DESCRIPTION4200/4300 System
    • SIZE1 gal.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPEHigh Heat Coating
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed