Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

9100 System Shown

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Gloss White, 5 Gallon Pail - 5292300

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum 5200 System < 250 VOC DTM Acrylic, Gloss White, 5 Gallon Pail - 5292300

Item #: WBB686295

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 5200 System < 250 VOC DTM Acrylic Gloss White 5 Gal.

Multi-purpose, low VOC water-based acrylic enamel that allows for convenient Direct-To-Metal (DTM) coating with minimal odor. Efficient Direct-To-Metal coating no primer required. Withstands mild chemical fumes and spills. Resists chalking and fading
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • SIZE TYPEPail
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER5292300
    • DESCRIPTION5200 System <250 VOC DTM Acrylic
    • SIZE5 gal.
    • STYLEIndustrial Choice
    • PRODUCT FAMILYGeneral Purpose
    • TYPE< 250 VOC DTM Acrylic
    • FINISHGloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed