Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Anti-Slip Enamel Shown

Rust-Oleum S40 Activator Gallon Can - 208086 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Rust-Oleum S40 Activator Gallon Can - 208086 - Pkg Qty 2

Item #: WBB686517

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 2

Price: $67.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum S40 Activator

Activator for S40 System (sold separately).

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHS40 Activator
    • SIZE TYPECan
    • MANUFACTURERS PART NUMBER208086
    • DESCRIPTIONS40 System
    • SIZE1 gal.
    • STYLESierra Performance
    • PRODUCT FAMILYFloor Coatings
    • TYPE0 VOC Water-Based Epoxy Floor Coating
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed