Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Anti-Slip Enamel Shown

Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating, Gloss Tile Red Gallon Can - 208076 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating, Gloss Tile Red Gallon Can - 208076 - Pkg Qty 2

Item #: WBB686581

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$40.95 each

Sold in packages of 2

Price: $81.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating Gloss Tile Red

The high performance water-based epoxy floor coating alternative. Zero VOCs, zero HAPs and no solvent odor. Fast return to service (30 minutes dry to the touch, return to service in 24 hours). Ideal for occupied or confined spaces and other areas where odor or VOCs are a concern. Meets LEED product requirements for Indoor Air Quality.

Note: Must be purchased with S40 Activator model number B686517.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHTile Red
    • SIZE TYPECan
    • FINISHGloss
    • MANUFACTURERS PART NUMBER208076
    • PACKAGE QUANTITY1
    • SIZE1 gal.
    • BRANDRust-Oleum®
    • STYLESierra Performance
    • DESCRIPTIONS40 System
    • PRODUCT FAMILYFloor Coatings
    • TYPE0 VOC Water-Based Epoxy Floor Coating
    • COLOR FAMILYRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!