Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Economical Enamel Shown

Rust-Oleum Sierra Performance BEYOND 0 VOC Acrylic Enamel, Satin Tint Base 5 Gallon Pail - 208043

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Rust-Oleum Sierra Performance BEYOND 0 VOC Acrylic Enamel, Satin Tint Base 5 Gallon Pail - 208043

Item #: WBB686043

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Sierra Performance BEYOND 0 VOC Acrylic Enamel Satin Tint Base 5 Gal.

A water-based, urethane modified acrylic provides excellent color retention and durability. Dries fast 30 minutes to touch and tack free. Multiple coats can be applied in one day. Superior resistance to chipping, cracking and peeling. Non-blocking and mar resistant. Results in a smooth, washable, professional finish. Meets LEED product requirements for Indoor Air Quality
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHTint Base
    • SIZE TYPEPail
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER208043
    • DESCRIPTIONBEYOND 0 VOC Acrylic Enamel
    • SIZE5 gal.
    • STYLESierra Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE0 VOC Acrylic Enamel
    • FINISHSatin
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed