Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Economical Enamel Shown

Rust-Oleum Sierra Performance Griptec 0 VOC Acrylic Primer, Gray Gallon Can - 208555 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum Sierra Performance Griptec 0 VOC Acrylic Primer, Gray Gallon Can - 208555 - Pkg Qty 2

Item #: WBB686010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 2

Price: $89.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Sierra Performance GRIPTEC 0 VOC Acrylic Primer Gray

A water-based, acrylic primer that is ideal for general purpose priming applications. Provides outstanding adhesion on difficult to paint surfaces. Dries fast 30 minutes to touch and tack free. Provides excellent stain-blocking power. Immediately sandable when dry. Tolerates pH levels up to 13. Meets LEED product requirements for Indoor Air Quality
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGray
    • SIZE TYPECan
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER208555
    • DESCRIPTIONGRIPTEC 0 VOC Acrylic Primer
    • SIZE1 gal.
    • STYLESierra Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE0 VOC Acrylic Primer
    • FINISHFlat
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!