Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

V2100 Aluminum

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, International Orange Gallon Can - 245408 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel, International Orange Gallon Can - 245408 - Pkg Qty 2

Item #: WBB686361

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$62.95 each

Sold in packages of 2

Price: $125.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum V7400 Series <340 VOC DTM Alkyd Enamel - International Orange

A lower VOC version (<340 g/l) of Rust-Oleum's original solution for industrial protection against the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive industrial enamels. Dries tack free in 2-4 hours. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHInternational Orange
    • SIZE TYPECan
    • FINISHSemi-Gloss
    • MANUFACTURERS PART NUMBER245408
    • PACKAGE QUANTITY1
    • SIZE1 gal.
    • BRANDRust-Oleum®
    • STYLEHigh Performance
    • DESCRIPTIONV7400 System <340 VOC DTM Alkyd Enamel
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<340 VOC DTM Alkyd Enamel
    • COLOR FAMILYOrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!