Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scuff & Graffiti Barrier W/ Low-Luster Sheen Coating, 32 Oz. Bottles 8/Case - TPC-0300CS

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Scuff & Graffiti Barrier W/ Low-Luster Sheen Coating, 32 Oz. Bottles 8/Case - TPC-0300CS

Item #: WBB1596959

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.92 Save up to 23%
Price: $ 76.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Scuff & Graffiti Barrier W/ Low-Luster Sheen Coating, 32 Oz. Bottles 8/Case - TPC-0300CS

Rainguard Scuff and Graffiti Barrier applies like paint, does not turn yellow and may be used on interior and exterior surfaces. Multiple coats may be applied for vertical and horizontal applications. For exposed masonry surfaces, it is recommended that a coat of Rainguard Micro-Seal Water Repellent be applied prior to the application of Scuff and Graffiti Barrier. If surface is painted prior to application of Scuff and Graffiti Barrier, allow paint to thoroughly cure to prevent yellowing. Scuff and Graffiti Barrier may be applied over existing painted surfaces. Prevents paint graffiti, scuffs and permanent marker from bonding to surfaces. Easy mark removal using household cleaners.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES7
    • COLOR FINISHClear
    • COVERAGE50-100 Sq. Ft.
    • SIZE TYPETrigger Spray
    • WEIGHT LBS4
    • SIZE1 qt.
    • HEIGHT INCHES10
    • STYLELow Gloss
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDRainguard International
    • PACKAGE QUANTITY8
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-0300CS
    • DESCRIPTIONAnti-Graffiti Coating
    • TYPEBarrier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!