Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro-Seal Super Concentrate Water Repellent, 6 Oz. eco-Pod 12/Case - CR-0359CS

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Micro-Seal Super Concentrate Water Repellent, 6 Oz. eco-Pod 12/Case - CR-0359CS

Item #: WBB1596948

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $358.80 Save up to 19%
Price: $ 289.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Micro-Seal Super Concentrate Water Repellent, 6 Oz eco-Pod 12/Case - CR-0359CS

Protect, restore and extend the life of your project with Micro-Seal Clear Water Repellent for Concrete, Brick & Wood. Made from the best water repellent chemicals in the construction market, Micro-Seal is formulated by lending silanes and siloxanes that have long been trusted by architects, engineers and building owners around the globe. A proprietary ingredient called Micro-Lok ensures a long lasting mechanical bond and creates a hydrophobic barrier that is not affected by weathering, salt, dirt, freezing temperatures, UV light and wind-driven rain, among many other damaging elements. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 60-250 sq. ft. per gallon. Does not alter surface appearance - leaves no surface film, no sheen and will not yellow. Up to a 10 year warranty. Mix with 1 gallon of clean water to make 1 gallon of ready to use product.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES1-3/4
    • COLOR FINISHClear
    • COVERAGE100 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS0.5
    • SIZE6 oz.
    • HEIGHT INCHES6-1/2
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY12
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-0359CS
    • DESCRIPTIONWater Repellent
    • TYPEConcentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed