Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Stucco Primer Sealer Concentrate, Gallon Bottle 4/Case - CR-0300CS

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Super Stucco Primer Sealer Concentrate, Gallon Bottle 4/Case - CR-0300CS

Item #: WBB1596929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $680.00 Save up to 19%
Price: $ 548.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rainguard International Super Stucco Primer Sealer Concentrate, Gallon Bottle 4/Case - CR-0300CS

Rainguard Super Stucco Primer/Sealer Concentrate with Micro-Lok is a specially designed water based, clear silane/siloxane water repellent that will protect stucco, EIFS and cement plaster and can be used as a primer/sealer prior to application of a paint or stain topcoat. Super Stucco penetrates deep into dense masonry surfaces to provide long lasting and virtually indestructible water repellent protection that is not affected by weather or sunlight that contains no silicone oils, paraffin wax or urethane. Seals and protects stucco surfaces to guard against water damage. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 75 - 200 sq. ft. per gallon. Makes ten-1 Gallon portions. Dries in an hour.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE75-200 Sq. Ft.
    • SIZE TYPEJug
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • FINISHFlat
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-0300CS
    • DESCRIPTIONSealer
    • TYPEConcentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed