Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7006

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7006

Item #: WBB1596900

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $619.98 Save up to 16%
Price: $ 520.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7006

Put an end to the graffiti problem with Rainguard's VandlGuard products. Easy to apply, this product will allow you to just wipe away the graffiti problem. Rainguard has been a leader in the prevention of graffiti damage since 1982 and is approved by the City of Los Angeles. Protects painted/unpainted concrete, wood, brick and stucco. Unpainted surfaces use 1 coat Micro-seal sealer before applying anti-graffiti coating (sold separately). Use Rainguard VandlClean Graffiti Remover for quick, effective graffiti removal. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 180-300 sq. ft. per gallon. Clear, flat sheen, non-yellowing formula - does not change the look of the building. Entire System of VandlGuard Ten and VandlGuard Finish Coat in one day. 10 year labor and material warranty.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • COLOR FINISHClear
    • COVERAGE180-300 Sq. Ft.
    • SIZE TYPEPail
    • WEIGHT LBS48
    • SIZE5 gal.
    • HEIGHT INCHES15
    • STYLELow Sheen
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDRainguard International
    • PACKAGE QUANTITY1
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERVG-7006
    • DESCRIPTIONAnti-Graffiti Coating
    • TYPENon-Sacrificial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!