Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wet Look High Gloss Water Sealer, Gallon Bottle 4/Case - TPC-0201CS

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Wet Look High Gloss Water Sealer, Gallon Bottle 4/Case - TPC-0201CS

Item #: WBB1596937

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.60 Save up to 29%
Price: $ 80.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Wet Look High Gloss Water Sealer, Gallon Bottle 4/Case - TPC-0201CS

Rainguard Wet Look Sealer enhances and rejuvenates surface color and beautifies with a high gloss, "wet look" finish. Good for use on wood, tile & concrete. Wet Look delivers professional quality protection for the homeowner that is both water-repellent and wear-resistant and yet easy to apply and safe to use. Wet Look is designed for a wide range of home projects, including porches, patios, decks, walkways, stone pavers, fences and retaining walls. Beautiful waterproof protection for all concrete, masonry and wood. Covers up to 100 sq. ft. per gallon. Dries clear with a gloss finish. Micro-lok technology provides a breathable, durable, long lasting sealer. Apply a second coat for a glossier look.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE100 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLEHigh Gloss
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-0201CS
    • DESCRIPTIONSealer
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!