Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 2" Chip Brush 24/Case - 27270 - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 308 items in product family

O-Cedar Commercial 2" Chip Brush 24/Case - 27270 - Pkg Qty 24

Item #: WBB1573762

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.87 each

Sold in packages of 24

Price: $20.88
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 2" Chip Brush 24/Case - 27270

Pure boar bristle has excellent absorption qualities. Used for chip removal, applying glues, solvents and mold releases. Made with natural wood handle. 1-1/4" trim.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES2
    • COLOR FINISHNatural
    • WEIGHT LBS0.083333333
    • HANDLE CONSTRUCTIONWood
    • BRISTLE LENGTH1-1/4
    • HEIGHT INCHES1/4
    • STYLEFlat
    • BRANDO-Cedar Commercial
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER27270
    • DESCRIPTION2" Chip Brush
    • BRISTLE CONSTRUCTIONBoar Hair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed