Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 2" Flat Paint & Varnish Brush, Boar 12/Case - 27280 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 309 items in product family

O-Cedar Commercial 2" Flat Paint & Varnish Brush, Boar 12/Case - 27280 - Pkg Qty 12

Item #: WBB1574449

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.00 Save up to 14%
$4.74 each

Sold in packages of 12

Price: $56.88
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 2" Flat Paint & Varnish Brush, Boar 12/Case - 27280

Pure boar bristle has excellent absorption qualities. For oil, lacquer, or water base paints and varnishes. 2" trim.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES2
    • COLOR FINISHNatural
    • WEIGHT LBS0.083333333
    • HANDLE CONSTRUCTION--
    • BRISTLE LENGTH2
    • HEIGHT INCHES1
    • STYLEFlat
    • BRANDO-Cedar Commercial
    • PACKAGE QUANTITY12
    • MANUFACTURERS PART NUMBER27280
    • DESCRIPTION2" Flat Paint & Varnish Brush - Boar
    • BRISTLE CONSTRUCTIONBristle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed