Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Tech® 1" Poly/Bris Varnish Brush - BB01961 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 304 items in product family

Hi-Tech® 1" Poly/Bris Varnish Brush - BB01961 - Pkg Qty 12

Item #: WBB1508292

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.88 Save up to 52%
$0.72 each

Sold in packages of 12

Price: $8.64
Product Information
Customer Review
Product Q&A
Accessories
Hi-Tech® 1" Poly/Bris Varnish Brush - BB01961

HI-TECH® brushes are perfect for every do-it-yourselfer. The HI-TECH® series features a polyester mixture containing solid round tapered (SRT) filaments. Provide maximum coverage per stroke. The comfortable co-injected molded soft grip handle provides the everyday painter the comfort they need to get the job done. Polyester and bristle with soft comfort grip. Best with stains and oil based paints. Fully stocked and chiseled trim.

Product Specifications

    • WIDTH INCHES1
    • HANDLE CONSTRUCTIONPlastic
    • THICKNESS INCHES0.5
    • MANUFACTURERS PART NUMBERBB01961
    • DESCRIPTIONPoly/Bristle Varnish Paint Brush
    • BRISTLE CONSTRUCTIONBristle
    • HANDLE TYPEBeavertail Varnish
    • LENGTH OUT2-1/4
    • STYLEFlat
    • PACKAGE QUANTITY1
    • BRANDHi-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed