Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Angle Equal Leg, 62109, 96"L X 1/2"W X 1/2"H X 1/16"D, Silver, D#0228
See all 51 items in product family

M-D Aluminum Angle Equal Leg, 62109, 96"L X 1/2"W X 1/2"H X 1/16"D, Silver, D#0228

Item #: WBB969413

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.20
Product Information
Customer Review
Product Q&A
M-D Aluminum Angle Equal Leg, 62109, 96"L X 1/2"W X 1/2"H X 1/16"D, Silver, D#0228

M-D Building Products provides a full assortment of aluminum shapes and sheets for any project you may encounter. These aluminum shapes are the solution for your special need for certain shapes of metal. Produced to extremely close tolerances to assist with all different applications. Cut to desired length. Great for scratch builders, modelers, machine shops, and architectural applications.

Product Specifications

    • COLOR FINISHSilver
    • DEPTH INCHES1/16
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER62109
    • DESCRIPTIONAluminum Angle Equal Leg
    • WIDTH INCHES1/2
    • SIZE96"L X 1/2"W X 1/2"H X 1/16"D
    • HEIGHT INCHES1/2
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!