Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Channel, 61242, 72"L X 41/64"W X 1/2"H X 1/16"D, Silver, D#0322
See all 21 items in product family

M-D Aluminum Channel, 61242, 72"L X 41/64"W X 1/2"H X 1/16"D, Silver, D#0322

Item #: WBB969143

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
M-D Aluminum Channel, 61242, 72"L X 41/64"W X 1/2"H X 1/16"D, Silver, D#0322

This aluminum channel from M-D Building Products is 1/16" thick. It features an alloy T-5 hardness rating. This channel is built to be installed in plywood.

Product Specifications

    • COLOR FINISHSilver
    • DEPTH INCHES1/16
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER61242
    • DESCRIPTIONAluminum Channel
    • WIDTH INCHES41/64
    • SIZE72"L X 41/64"W X 1/2"H X 1/16"D
    • HEIGHT INCHES1/2
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!