Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Flat Bar, 58073, 72"L X 1-1/4"W X 1/8"H, Silver, D#0281
See all 50 items in product family

M-D Aluminum Flat Bar, 58073, 72"L X 1-1/4"W X 1/8"H, Silver, D#0281

Item #: WBB969112

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
M-D Aluminum Flat Bar, 58073, 72"L X 1-1/4"W X 1/8"H, Silver, D#0281

Aluminum Flat Bars from M-D Building Products are produced to extremely close tolerances to assist with all different applications. Cut to desired length and shape as desired. Great for scratch builders, modelers, machine shops, and architectural applications.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER58073
    • DESCRIPTIONAluminum Flat Bar
    • WIDTH INCHES1-1/4
    • SIZE72"L X 1-1/4"W X 1/8"H
    • HEIGHT INCHES1/8
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!