Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Silicone Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 24" Long
See all 32 items in product family

Black Silicone Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 24" Long

Item #: WBB2308511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Black Silicone Foam Sheet No Adhesive - 1/8" Thick x 12" Wide x 24" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone foam is black to blend in with machinery and equipment.

Product Specifications

    • COLOR FINISHBlack
    • WIDTH INCHES12
    • GRADEStandard
    • TEXTURETextured
    • MANUFACTURERS PART NUMBERZUSASSR-B-106
    • UV RESISTANCEExcellent
    • HEIGHT INCHES1/8
    • FLAME RETARDANTNo
    • OIL RESISTANCEGood
    • CHEMICAL RESISTANCEGood
    • FIRMNESSMedium
    • MATERIAL TEMPERATURE RANGE-100°F to 500°F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)100
    • CELL TYPEClosed Cell
    • LENGTH FEET2
    • BACKING TYPEPlain
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)11
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • DESCRIPTIONBlack Silicone Foam No Adhesive
    • MATERIALSilicone
    • SHAPESheet
    • DENSITY39 Lbs / Cu. Ft.
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed