Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001164, Foam Sheet, 220 Poly, Blue/Charcoal, 1-1/2"H x 24"W x 27"L

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Clark Foam Products, 1001164, Foam Sheet, 220 Poly, Blue/Charcoal, 1-1/2"H x 24"W x 27"L

Item #: WBM2053955

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.37 Save up to 25%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001164, Foam Sheet, 220 Poly, Blue/Charcoal, 1-1/2"H x 24"W x 27"L

Characterized by its light weight, resiliency, low odor and high resistance to mildew, polyurethane foam is used extensively in common consumer goods such as seating, flooring, and bedding products. These foams have consistent cell sizes that make them excellent absorbers and dampeners of sound and are easily laminated to films, pressure sensitive adhesives, corrugated, fabrics and other types of foams. Fabrication is easy with inexpensive tooling such as steel rule dies for die cut parts to patterns for contour and saw cut shapes. Used regularly in medical packaging where abrasion resistance is required, this open-celled foam is typically used to protect lighter weight, delicate objects with high fragility and/or lower drop height maximums. Polyurethane foam provides excellent cushioning at a very reasonable cost and can be easily fabricated to fit your particular application. Polyurethane Foam is a resilient and flexible and can be made in an unlimited number of colors with densities from 1-6 pounds per cubic foot, and in compressions from very soft to semi rigid. It is available in two primary types, polyether and polyester. Best of all, Polyurethane foams are inexpensive when compared to all the cushioning products available today.

Product Specifications

    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET2-1/4
    • LENGTH TOLERANCE+/-0.250"
    • STRETCH LIMIT50.00%
    • HEIGHT INCHES1-1/2
    • HEIGHT TOLERANCE+/-0.250"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • FINISHSmooth Cellular
    • BRANDClark Foam
    • DENSITYCharcoal 2.2 lbs./cu.ft. ; Blue 1.8 lbs./cu.ft.
    • COLOR FINISHSplit Charcoal and Blue
    • FIRMNESS @ 25% DEFLECTION (PSI)0.9
    • TENSILE STRENGTH (PSI)45
    • TEMPERATURE RANGE-20 to +160
    • LENGTH INCHES27
    • MANUFACTURERS PART NUMBER1001164
    • DESCRIPTIONFoam Sheet
    • WEIGHT LBS5.25
    • WIDTH INCHES24
    • COMPOSITIONClosed Cell Foam
    • MATERIAL220 Polyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed