Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001232, Foam Sheet, Crosslink, Poly, Grey, 3/4"H x 48"W x 48"L

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Clark Foam Products, 1001232, Foam Sheet, Crosslink, Poly, Grey, 3/4"H x 48"W x 48"L

Item #: WBM2053905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.61 Save up to 22%
Price: $ 102.95
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001232, Foam Sheet, Crosslink, Poly, Grey, 3/4"H x 48"W x 48"L

Cross-linked polyethylene foam is a closed-cell foamcharacterized by a compact feel and resistance to water. It is also ozone resistant and has many of the same properties as polyethylene foam but also has the ability to protect class "A" surfaces. It has higher tensile and tear strengths, and is thermo and vacuumformable which eliminate abrasion. Many of these foams are compatible with and are consequently used extensively in the packaging of food and medical products as well as equipment.

Product Specifications

    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET4
    • LENGTH TOLERANCE+/- 0.188"
    • STRETCH LIMIT105% to 220%
    • HEIGHT INCHES3/4
    • HEIGHT TOLERANCE+/-0.063"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • FINISHSmooth Fine Cell
    • BRANDClark Foam
    • DENSITY2 lbs./cu.ft.
    • COLOR FINISHWhite
    • FIRMNESS @ 25% DEFLECTION (PSI)0.40 - 0.80
    • TENSILE STRENGTH (PSI)28 to 50
    • TEMPERATURE RANGE-20 to +180
    • LENGTH INCHES48
    • MANUFACTURERS PART NUMBER1001232
    • DESCRIPTIONFoam Sheet
    • WEIGHT LBS3.22
    • WIDTH INCHES48
    • COMPOSITIONClosed Cell Foam
    • MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed