Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001244, Foam Sheet, 220 Poly, Charcoal, 3/8"H x 24"W x 54"L - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Clark Foam Products, 1001244, Foam Sheet, 220 Poly, Charcoal, 3/8"H x 24"W x 54"L - Pkg Qty 6

Item #: WBM2053976

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 6

Price: $73.50
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001244, Foam Sheet, 220 Poly, Charcoal, 3/8"H x 24"W x 54"L

Foam Sheet, 220 Poly, Charcoal, 3/8"H x 24"W x 54"L

Product Specifications

    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET4-1/2
    • LENGTH TOLERANCE+/-0.250"
    • STRETCH LIMIT50.00%
    • HEIGHT INCHES3/8
    • STANDARDSMilitary specs. A-A-59136 type 1 class 1 grade A
    • HEIGHT TOLERANCE+/-0.250"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY6
    • FINISHCourse Cell
    • BRANDClark Foam
    • DENSITY2.2 lbs./cu.ft.
    • COLOR FINISHCharcoal
    • FIRMNESS @ 25% DEFLECTION (PSI)0.9
    • TENSILE STRENGTH (PSI)32
    • TEMPERATURE RANGE-20 to +150
    • LENGTH INCHES54
    • MANUFACTURERS PART NUMBER1001244
    • DESCRIPTIONFoam Sheet
    • WEIGHT LBS11.22
    • WIDTH INCHES24
    • COMPOSITIONClosed Cell Foam
    • MATERIAL220Polyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed