Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001260, Foam Sheet, Anti-Static Poly, 1"H x 54"W x 82"L

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Clark Foam Products, 1001260, Foam Sheet, Anti-Static Poly, 1"H x 54"W x 82"L

Item #: WBM2053988

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.42 Save up to 24%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001260, Foam Sheet, Anti-Static Poly, 1"H x 54"W x 82"L

Electrostatic Dissipative Foam is a grade of foam that prevents or inhibits the build up of static electricity, primarily used for the protection and packaging of sensitive electronic components and products. This offers a lower range of electrical resistance than static dissipative and conductive foams. Crosslink polyethylene conductive and permanently static dissipative foam. Non-contaminating, non-corrosive, and non-sloughing.

Product Specifications

    • WIDTH TOLERANCE+/-0.250"
    • LENGTH FEET6-5/6
    • STRETCH LIMIT200.00%
    • HEIGHT INCHES1
    • HEIGHT TOLERANCE+/-0.250"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • FINISHSmooth Cellular
    • BRANDClark Foam
    • DENSITY1.4 lbs./cu.ft.
    • COLOR FINISHPink
    • FIRMNESS @ 25% DEFLECTION (PSI)0.35
    • TENSILE STRENGTH (PSI)13
    • TEMPERATURE RANGE-20 to +150
    • LENGTH INCHES82
    • MANUFACTURERS PART NUMBER1001260
    • DESCRIPTIONFoam Sheet
    • WEIGHT LBS15.15
    • WIDTH INCHES54
    • COMPOSITIONOpen Cell Foam
    • MATERIALAnti Static Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed