Foam Sheets
Finish
Grade
Type
Tensile Strength
View All Tensile Strength
Length
View All Length
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 4 Business Days
Width
36 in
Length
3 ft
Backing Type
Plain
Color
Black
Compare
1
1
Ships in 4 Business Days
Width
12 in
Length
1 ft
Backing Type
Plain
Color
Red
Compare
1
1
Out of stock, expected on or around 05/18/2024
Width
36 in
Length
9 ft
Backing Type
Plain
Color
Black
Compare
1
1
Ships in 7 Business Days
Width
12 in
Length
2 ft
Backing Type
High Temp Adhesive
Color
Red
Compare
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/16" Thick x 12" Wide x 12" Long
Model #: WBB2308527
1
1
Ships in 4 Business Days
Width
12 in
Length
1 ft
Backing Type
Acrylic Adhesive
Color
Black
Compare
1
1
Ships in 4 Business Days
Width
4-11/16 in
Backing Type
Plain
Color
Black
Package Quantity
1