Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001300, Foam Roll, Anti-Static, 1/8"H x 48"W x 550'L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Clark Foam Products, 1001300, Foam Roll, Anti-Static, 1/8"H x 48"W x 550'L

Item #: WBM2053952

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $960.80 Save up to 24%
Price: $ 728.00
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001300, Foam Roll, Anti-Static, 1/8"H x 48"W x 550'L

Electrostatic Dissipative Foam is a grade of foam that prevents or inhibits the build up of static electricity, primarily used for the protection and packaging of sensitive electronic components and products. This offers a lower range of electrical resistance than static dissipative and conductive foams. Crosslink polyethylene conductive and permanently static dissipative foam. Non-contaminating, non-corrosive, and non-sloughing.

Product Specifications

    • TEMPERATURE RANGE-20 to +150
    • COLOR FINISHPink
    • WIDTH INCHES48
    • LENGTH INCHES6600
    • MANUFACTURERS PART NUMBER1001300
    • HEIGHT INCHES1/8
    • HEIGHT TOLERANCE+/-0.013"
    • PACKAGE QUANTITY1
    • WEIGHT LBS73
    • TENSILE STRENGTH (PSI)63
    • LENGTH TOLERANCE+-2.000"
    • COMPOSITIONOpen Cell Foam
    • LENGTH FEET550
    • WIDTH TOLERANCE+/-2.000"
    • BACKING TYPEPlain
    • FINISHSkin
    • DESCRIPTIONFoam Roll
    • MATERIALAnti-Static Polyethylene
    • FIRMNESS @ 25% DEFLECTION (PSI)0.296
    • STRETCH LIMIT16.00%
    • DENSITY1.8 lbs./cu.ft.
    • BRANDClark Foam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed