Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clark Foam Products, 1001358BLU, Kitting Sheet, Polyethylene, Blue, 1"H x 48"W x 96"L

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Clark Foam Products, 1001358BLU, Kitting Sheet, Polyethylene, Blue, 1"H x 48"W x 96"L

Item #: WBM2053968

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.97 Save up to 41%
Price: $ 218.95
Product Information
Customer Review
Product Q&A
Clark Foam Products, 1001358BLU, Kitting Sheet, Polyethylene, Blue, 1"H x 48"W x 96"L

Cross-linked polyethylene foam is a closed-cell foamcharacterized by a compact feel and resistance to water. It is also ozone resistant and has many of the same properties as polyethylene foam but also has the ability to protect class "A" surfaces. It has higher tensile and tear strengths, and is thermo and vacuumformable which eliminate abrasion. Many of these foams are compatible with and are consequently used extensively in the packaging of food and medical products as well as equipment.

Product Specifications

    • WIDTH TOLERANCE+/- 0.188"
    • LENGTH FEET8
    • LENGTH TOLERANCE+/- 0.188"
    • STRETCH LIMIT200% to 300%
    • HEIGHT INCHES1
    • STANDARDSMVSS302
    • HEIGHT TOLERANCE+/- 0.063"
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • FINISHSmooth Cellular
    • BRANDClark Foam
    • DENSITY4 lbs./cu.ft.
    • COLOR FINISHBlue
    • FIRMNESS @ 25% DEFLECTION (PSI)0.40 - 0.50
    • TENSILE STRENGTH (PSI)70 to 100
    • TEMPERATURE RANGE-100 to +180
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBER1001358BLU
    • DESCRIPTIONKitting Sheet
    • WEIGHT LBS11.53
    • WIDTH INCHES48
    • COMPOSITIONClosed Cell Foam
    • MATERIALCrosslink Foam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed