Strips
Grade
Brand
Cell Type
Finish
Thickness
Type
Backing Type
Length
Width
Material
Height
Color
Price
Width
1/8 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/8 in
Width
1/2 in
Length
10 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
1 in
Length
10 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Clark Foam Products, 1001109, Foam Strip, 3010 Poly, 1-1/4"H x 1-1/4"W x 42"L - Pkg Qty 6
Width
1-1/4 in
Length
42 in
Backing Type
Plain
Package Quantity
6
Width
2 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/32 in
Width
2 in
Length
120 in
Backing Type
Acrylic Adhesive
Thickness
1/16 in
Width
3/4 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Width
1 in
Length
6 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
10 in
Backing Type
Plain
Thickness
3/4 in
Package Quantity
1
Width
2 in
Length
8 ft
Backing Type
High Temp Adhesive
Thickness
1/8 in
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1 in
Package Quantity
1
Width
2 in
Length
6 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Width
2 in
Length
10 ft
Backing Type
Plain
Package Quantity
1
Width
3/16 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/32 in
USA Sealing Foam Buna-N/PVC Strip 120"L x 2"W x 1" Thick, Black, Acrylic Adhesive
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1 in
Package Quantity
1
Width
12 in
Length
2 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
1/8 in
Length
10 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
2 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
3/16 in
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
3/16 in
Package Quantity
1
Width
1 in
Length
4-2/3 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
10 in
Backing Type
Plain
Thickness
1/8 in
Package Quantity
1
Width
10 in
Backing Type
Plain
Thickness
1/16 in
Package Quantity
1
Width
10 in
Backing Type
Plain
Thickness
1/16 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/4 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/16 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
3/4 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/4 in
Package Quantity
1
Width
10 in
Backing Type
Plain
Thickness
1/8 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/16 in
Package Quantity
1
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/4 in
Package Quantity
1
Width
3 in
Length
10 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Low Compression Set Silicone Foam Strip w/ High Temp Adhesive - 1/16" Thick x 1/2" Wide x 36" Long
Width
1/2 in
Length
3 ft
Backing Type
High Temp Adhesive
Package Quantity
1
USA Sealing Foam Buna-N/PVC Strip 120"L x 2"W x 1/4" Thick, Black, Acrylic Adhesive
Width
10 in
Backing Type
Acrylic Adhesive
Thickness
1/4 in
Package Quantity
1
Width
5/16 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
3/16 in
Width
3/4 in
Length
3 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
7/8 in
Length
10 ft
Backing Type
High Temp Adhesive
Package Quantity
1
Width
1 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
3/16 in
Width
10 in
Backing Type
Plain
Thickness
3/16 in
Package Quantity
1
Width
3/4 in
Length
5 ft
Backing Type
Acrylic Adhesive
Thickness
3/4 in
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/4" Thick x 3/4" W x 10' L
Width
3/4 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/4 in
Width
1/2 in
Length
4-2/3 ft
Backing Type
Plain
Package Quantity
1