Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EPDM Foam Roll No Adhesive - 3/32" Thick x 36" Wide x 10 ft. Long
See all 148 items in product family

EPDM Foam Roll No Adhesive - 3/32" Thick x 36" Wide x 10 ft. Long

Item #: WBB2308604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
EPDM Foam Roll No Adhesive - 3/32" Thick x 36" Wide x 10 ft. Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

    • COLOR FINISHBlack
    • WIDTH INCHES36
    • TEXTURESmooth
    • MANUFACTURERS PART NUMBERZUSAESR-313
    • UV RESISTANCEExcellent
    • HEIGHT INCHES3/32
    • FLAME RETARDANTYes
    • OIL RESISTANCEPoor
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-90°F to 275°F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)70
    • BACKING TYPEPlain
    • MATERIALEPDM
    • SHAPERoll
    • DENSITY18 Lbs / Cu. Ft.
    • GRADEStandard
    • FIRMNESSMedium
    • CELL TYPEClosed Cell
    • LENGTH FEET10
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)11
    • FLAME SPECSFMVSS-302
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • DESCRIPTIONEPDM Foam No Adhesive
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!