Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EPDM Foam with Acrylic Adhesive-1/8" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

EPDM Foam with Acrylic Adhesive-1/8" Thick x 12" Wide x 12" Long

Item #: WBB2267255

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.04
Product Information
Customer Review
Product Q&A
EPDM Foam with Acrylic Adhesive-1/8" Thick x 12" Wide x 12" Long

These gasket sheets are made from EPDM foam. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

    • COLOR FINISHBlack
    • WIDTH INCHES12
    • MANUFACTURERS PART NUMBERZUSAESR-239
    • TEXTURESmooth
    • UV RESISTANCEExcellent
    • FLAME RETARDANTNo
    • HEIGHT INCHES1/8
    • OIL RESISTANCEPoor
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-60F to 250F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)70 PSI
    • BACKING TYPEAcrylic Adhesive
    • FINISHSmooth
    • MATERIALEPDM
    • ADHESIVE TEMPERATURE RANGE-30F to 220F
    • SHAPESheet
    • DENSITY9 Lbs / Cu. Ft.
    • GRADEStandard
    • FIRMNESSMedium
    • CELL TYPEClosed Cell
    • LENGTH FEET1
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9 PSI
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • DESCRIPTIONEPDM Foam With Acrylic Adhesive
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!