discount codeFree shipping over 300

Applied at checkout

EPDM Foam With Acrylic Adhesive - 3/32" Thick x 1/4"W x 10'L

EPDM Foam With Acrylic Adhesive - 3/32" Thick x 1/4"W x 10'L

Item #: WBB2272784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Quantity

Popular item in this category

Customers Also Viewed

EPDM Foam With Acrylic Adhesive - 3/32" Thick x 1/4"W x 10'L

Made by USA Sealing. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES1/4
  • MANUFACTURERS PART NUMBERZUSAESR-2
  • TEXTURESmooth
  • UV RESISTANCEExcellent
  • FLAME RETARDANTYes
  • HEIGHT INCHES3/32
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-90F to 275F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)70 PSI
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALEPDM
  • ADHESIVE TEMPERATURE RANGE-30F to 220F
  • SHAPEStrip
  • DENSITY18 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSFirm
  • CELL TYPEClosed Cell
  • LENGTH FEET10
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)13 PSI
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D 1056 2A3, 2A2
  • DESCRIPTIONEPDM Foam With Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Foam With Acrylic Adhesive - 3/32" Thick x 1/4"W x 10'L

EPDM Foam With Acrylic Adhesive - 3/32" Thick x 1/4"W x 10'L

Item #: WBB2272784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top