Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/4" Thick x 2" W x 10' L

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/4" Thick x 2" W x 10' L

Item #: WBB2268338

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.03
Product Information
Customer Review
Product Q&A
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/4" Thick x 2" W x 10' L

These gasket strips are made from Micro-Cellular Polyurethane foam. Micro-Cellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)6 PSI
    • OIL RESISTANCEGood
    • FINISHSmooth
    • DENSITY10 Lbs / Cu. Ft.
    • COLOR FINISHBlack
    • DESCRIPTIONExtended Life Microcellular Polyurethane Foam With Acrylic Adhesive
    • WIDTH INCHES2
    • MATERIAL TEMPERATURE RANGE-40F to 225F
    • FIRMNESSSoft
    • UV RESISTANCEGood
    • MATERIALPolyurethane
    • LENGTH FEET10
    • ADHESIVE TEMPERATURE RANGE-30F to 220F
    • HEIGHT INCHES1/4
    • BACKING TYPEAcrylic Adhesive
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)40 PSI
    • SHAPEStrip
    • MANUFACTURERS PART NUMBERZUSA-MCP-18
    • CELL TYPEOpen Cell
    • CHEMICAL RESISTANCEGood
    • GRADEFire Retardant
    • FLAME SPECSUL 94
    • FLAME RETARDANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!