Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Retardant Silicone Foam Roll with High Temp Adhesive - 1/4" Thick x 36" Wide x 10 ft. Long
See all 104 items in product family

Fire Retardant Silicone Foam Roll with High Temp Adhesive - 1/4" Thick x 36" Wide x 10 ft. Long

Item #: WBB2308576

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 524.00
Product Information
Customer Review
Product Q&A
Fire Retardant Silicone Foam Roll with High Temp Adhesive - 1/4" Thick x 36" Wide x 10 ft. Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone foam is UL listed for flame retardance.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)10
    • OIL RESISTANCEGood
    • DENSITY39 Lbs / Cu. Ft.
    • COLOR FINISHBlue
    • DESCRIPTIONFire Retardant Silicone Foam With High Temp Adhesive
    • WIDTH INCHES36
    • MATERIAL TEMPERATURE RANGE-100°F to 500°F
    • FIRMNESSMedium
    • UV RESISTANCEExcellent
    • MATERIALSilicone
    • LENGTH FEET10
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
    • HEIGHT INCHES1/4
    • BACKING TYPEHigh Temp Adhesive
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURETextured
    • TENSILE STRENGTH (PSI)90
    • SHAPERoll
    • MANUFACTURERS PART NUMBERZUSA-FRS-HTPSA-206
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEFire Retardant
    • FLAME SPECSUL 94
    • FLAME RETARDANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!