discount codeFree shipping over 300

Applied at checkout

Firm Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Firm Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Item #: WBB2308492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Popular item in this category

Customers Also Viewed

Firm Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This firm Silicone is stronger and more durable than our standard offering for the most demanding of applications.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES12
  • GRADEStandard
  • TEXTURETextured
  • MANUFACTURERS PART NUMBERZUSASSR-F-208
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • HEIGHT INCHES1/4
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • FIRMNESSFirm
  • MATERIAL TEMPERATURE RANGE-100°F to 500°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)200
  • CELL TYPEClosed Cell
  • LENGTH FEET2
  • BACKING TYPEPlain
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)17
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONFirm Silicone Foam No Adhesive
  • MATERIALSilicone
  • SHAPESheet
  • DENSITY50 Lbs / Cu. Ft.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Firm Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Firm Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long

Item #: WBB2308492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top