Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Firm Silicone Foam Sheet with High Temp Adhesive - 1/2" Thick x 12" Wide x 24" Long
See all 40 items in product family

Firm Silicone Foam Sheet with High Temp Adhesive - 1/2" Thick x 12" Wide x 24" Long

Item #: WBB2308478

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Customer Review
Product Q&A
Firm Silicone Foam Sheet with High Temp Adhesive - 1/2" Thick x 12" Wide x 24" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This firm Silicone is stronger and more durable than our standard offering for the most demanding of applications.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)17
    • OIL RESISTANCEGood
    • DENSITY50 Lbs / Cu. Ft.
    • COLOR FINISHRed
    • DESCRIPTIONFirm Silicone Foam With High Temp Adhesive
    • WIDTH INCHES12
    • MATERIAL TEMPERATURE RANGE-100°F to 500°F
    • FIRMNESSFirm
    • UV RESISTANCEExcellent
    • MATERIALSilicone
    • LENGTH FEET2
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
    • HEIGHT INCHES1/2
    • BACKING TYPEHigh Temp Adhesive
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURETextured
    • TENSILE STRENGTH (PSI)200
    • SHAPESheet
    • MANUFACTURERS PART NUMBERZUSASSR-F-220
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME RETARDANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed