Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 1/4" Thick x 36" Wide x 36" Long
See all 42 items in product family

Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 1/4" Thick x 36" Wide x 36" Long

Item #: WBB2308380

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 540.00
Product Information
Customer Review
Product Q&A
Low Compression Set Silicone Foam Sheet with High Temp Adhesive - 1/4" Thick x 36" Wide x 36" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone bounces back to its shape after long term or repeated compression. It is an excellent material for use in creating devices, equipment, and components that must last for years.

Product Specifications

    • COLOR FINISHRed
    • WIDTH INCHES36
    • TEXTURETextured
    • MANUFACTURERS PART NUMBERZUSA12CR10480-46
    • UV RESISTANCEExcellent
    • HEIGHT INCHES1/4
    • FLAME RETARDANTNo
    • OIL RESISTANCEGood
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-100°F to 500°F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)100
    • BACKING TYPEHigh Temp Adhesive
    • MATERIALSilicone
    • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
    • SHAPESheet
    • DENSITY29 Lbs / Cu. Ft.
    • GRADELow Compression Set
    • FIRMNESSMedium
    • CELL TYPEClosed Cell
    • LENGTH FEET3
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • DESCRIPTIONLow Compression Set Silicone Foam Sheet with High Temp Adhesive
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!